60 W 3-Light Medium Fan Light Kit in Antique Bronze
This product has been replaced by
Manufacturer Part #P2623-20WB
Madison 60 W 3-Light Medium Fan Light Kit in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Etched glass bell-shaped shades provides even, diffused illumination.
- Antique Brass pull chain w/ walnut fob included.
- Quick-connect wiring to any indoor progress fan that accept an accessory light
- Universal mount for Progress and other fans (threaded adapter included)
- Fan quick connect wiring.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Madison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 18
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 7-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247138784
- Volts:
- 120V
- Watts:
- 60