28.5 W Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Maier LED 28.5 W Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Etched white opal acrylic diffuser.
- Acrylic bowl is attached with a twist and lock action.
- Can be mounted on ceiling or wall.
- Dimmable to 10% with many ELV dimmers
- Acrylic diffuser twists into the frame so there are no exposed fasteners for a clean modern look.
- 2052 lumens,72 lumen/watt (delivered)
- 3000K color temperature, 90CRI
- Meets California T24 JA8-2016.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maier LED
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 18
- Dimmable:
- Yes
- Glass Type:
- White
- Height:
- 5-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2052
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247215102
- Volts:
- 120V
- Watts:
- 28.5
- Width:
- 18