This product requires certification to purchase.

2-Light 60W Wall Lantern in Black

Progress Lighting

Maison 2-Light 60W Wall Lantern in Black

  • Fast #
  • Part #PP575431
  • Item #7114729
  • Manufacturer Part #P5754-31
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

Maison 2-Light 60W Wall Lantern in Black

  • Fast #
  • Part #PP575431
  • Item #7114729
  • Manufacturer Part #P5754-31
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Traditional French country styling.
  • Classic and formal clear water seeded glass.
  • Powder coat finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Maison
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/2
Diameter:
7-1/4
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Water Seeded
Height:
20
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247197996
Volts:
120V
Watts:
60
Width:
7-1/4