This product requires certification to purchase.

60W 2-Light Outdoor Hanging Lantern in Oil Rubbed Bronze

Progress Lighting

Maison 60W 2-Light Outdoor Hanging Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #PP6532108
  • Item #7114741
  • Manufacturer Part #P6532-108
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Maison 60W 2-Light Outdoor Hanging Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #PP6532108
  • Item #7114741
  • Manufacturer Part #P6532-108
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Traditional French country styling.
  • Classic and formal clear water seeded glass.
  • Powder coat finish.
  • Requires Certification

Specifications

Collection:
Maison
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Water Seeded
Height:
17-7/8
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247197941
Volts:
120V
Watts:
60
Width:
7-1/4