11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Antique Bronze
Malbec 11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand-crafted artisanal glass features delightful organic texture
- Glass shape and finish will have subtle variations due to the nature of forming process
- Antique Bronze finish with recycled blue-tone textured glass
- Pendant uses one 100W max. medium base lamp . (sold separately)
- Create a customized look - by grouping several pendants together in a kitchen, entryway or living room setting
- Suitable for designs from Bohemian to Coastal
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
Specifications
- ADA Compliant:
- No
- Collection:
- Malbec
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 11-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Recycled Blue Textured
- Height:
- 14
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Bohemian, Coastal, Farmhouse, Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247216253
- Volts:
- 120V
- Watts:
- 100