This product requires certification to purchase.

17 x 8 in. 60W 1-Light Outdoor Wall Lantern in Black

Progress Lighting

Mansard 17 x 8 in. 60W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #PP581531
  • Item #956544
  • Manufacturer Part #P5815-31
3.2 out of 5 Customer Rating
Brand image
Progress Lighting

Mansard 17 x 8 in. 60W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #PP581531
  • Item #956544
  • Manufacturer Part #P5815-31
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polypropylene construction.
  • Beveled clear acrylic panels.
  • Ribbed mansard roof style.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Mansard
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/4
Diameter:
8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
17
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Plastic
Material Type:
Polypropylene
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247581504
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60
Width:
8