22 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
Marche 22 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
Product Details
Product Details
- Polished Nickel elements and luxurious sheer silver organza shade.
- Clear K9 glass discs
- Recreates vintage styles found in Parisian neighborhood markets
- Polished Nickel finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Marche
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 22
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Grey Mylar
- Height:
- 20
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247212408
- Volts:
- 120V
- Watts:
- 60
- Width:
- 22