60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Polished Nickel
Marche 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel elements and luxurious sheer silver organza shade.
- Clear K9 glass discs
- Recreates vintage styles found in Parisian neighborhood markets
- Polished Nickel finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- Collection:
- Marche
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Grey
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247212385
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in