1-Light Modular Pendant in Brushed Nickel
Markor 1-Light Modular Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- The Markor Series is a modular pendant system.
- One-light LED stem mounted pendant for use with Markor Shades.
- Shades sold separately.
- Includes one 6", four 12" and one swivel.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- CSA Certified:
- Yes
- Collection:
- Markor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 62
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 1039
- Lumens per Watt:
- 62.6
- Material:
- Steel
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247196531
- Volts:
- 120V
- Watts:
- 17
- Width:
- 5-3/4