22 in. Drum Shade in Summer Linen
Markor 22 in. Drum Shade in Summer Linen
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Markor Series is a modular pendant system.
- This 22" shade with harvest linen fabric is inspired by mid-century design.
- Acrylic bottom diffuser.
- Must be used with pendant kit to be a complete fixture.
Specifications
- Collection:
- Markor
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Summer Linen
- Diameter:
- 22
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Fabric
- Height:
- 10
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Product Type:
- Accessories
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247191703