100 W 1-Light Medium Outdoor Wall Lantern in Oil Rubbed Bronze
Meadowlark 100 W 1-Light Medium Outdoor Wall Lantern in Oil Rubbed Bronze
Product Details
Product Details
- One-light small outdoor wall lantern with casual European style.
- Features unique arched roof, top ribbon scrolled loops with arching arms and shepherd's crook.
- Cast aluminum construction with powder coat finish.
- Water seeded glass panels.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Meadowlark
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-7/8
- Diameter:
- 6-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Water Seeded
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247160600
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-3/8