100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Merry 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bring a modern vibe to any room with the Merry collection 1-light brushed nickel etched glass transitional foyer pendant light ideal for any foyer, dining room, stairway, or entryway
- Perfect for transitional and contemporary style settings
- The clean-lined frame, tubular arm, and round light base are coated in silver brushed nickel finish
- Constructed from steel to ensure a long product lifespan
- A light source glows from inside a crisp etched glass shade
- For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 15-inch diameter by 23-inch height
- Pairs with the Tobin, etched glass, and dome glass collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Certifications: CULus dry location listed
Specifications
- ADA Compliant:
- No
- Collection:
- Merry
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15 in
- Diameter:
- 15 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 23 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 74 in
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247245994
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in