100W 1-Light Medium E-26 Vanity Fixture in Matte Black
Merry 100W 1-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bring a modern vibe to any room with the Merry collection 1-light matte black etched glass transitional bath vanity Light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
- Perfect for transitional and contemporary style settings
- The clean-lined frame, tubular arm, and round light base are coated in a classic matte black finish
- Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
- A light source glows from inside a crisp etched glass shade
- For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 4-3/8-inch width by 8-1/4-inch height by 5-3/4-inch depth
- Pairs with the Tobin, etched glass, and dome glass collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Merry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247245840
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in