This product requires certification to purchase.

3-Light Transitional Bathroom Vanity Light Fixture in Polished Chrome

Progress Lighting

Merry 3-Light Transitional Bathroom Vanity Light Fixture in Polished Chrome

  • Fast #
  • Part #PP300329015
  • Item #10153335
  • Manufacturer Part #P300329-015
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Merry 3-Light Transitional Bathroom Vanity Light Fixture in Polished Chrome

  • Fast #
  • Part #PP300329015
  • Item #10153335
  • Manufacturer Part #P300329-015
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bring a modern vibe to any room with the Merry Collection 3-Light Polished Chrome Etched Glass Transitional Bath Vanity Light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
  • The light's simple, elegant design is perfect for transitional and contemporary style settings
  • The rectangular backplate, curved arm, and light base is coated in a beautiful polished chrome finish that perfectly blends transitional and modern character
  • Light sources glow from inside crisp etched glass shades
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Uses (3) 100-Watt maximum, medium base bulbs or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulbs not included)
  • Measures 24 in width by 8.25-in height, extends from wall 5.75-in
  • Certifications: cULus Damp Location listed, fixture can be used in rooms where moisture may be present
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
5-3/4 in
Height
8-1/4 in
Length
24 in
Width
5-3/4 in
Characteristics & Features
Collection
Merry
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
Yes
Glass Type
Etched
Light Bulb Base Type
E26
Light Bulb Shape Code
A19
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
785247267064