This product requires certification to purchase.

4-Light 6in. Wide Vanity Light Fixture in Brushed Nickel

Progress Lighting

Merry 4-Light 6in. Wide Vanity Light Fixture in Brushed Nickel

  • Fast #
  • Part #PP300330009
  • Item #9292647
  • Manufacturer Part #P300330-009
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Merry 4-Light 6in. Wide Vanity Light Fixture in Brushed Nickel

  • Fast #
  • Part #PP300330009
  • Item #9292647
  • Manufacturer Part #P300330-009
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bring a modern vibe to any room with the Merry collection 3-light brushed nickel etched glass transitional bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
  • The light's simple, elegant design is perfect for transitional and contemporary style settings
  • The rectangular backplate, curved arm, and light base is coated in a beautiful brushed nickel finish that perfectly blends transitional and modern character
  • Light sources glow from inside crisp etched glass shades
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Uses (4) 100-watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
  • Dimensions: Measures 30-inch length by 8.25-inch height by 5.75-inch depth (installed)
  • Certifications: CULus damp Location listed, fixture can be used in rooms where moisture may be present
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Merry
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Etched
Height:
8-1/4 in
Installation Type:
Wall Mount
Length:
30 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Transitional
Material:
Ceramic, Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247245918
Volts:
120V
Watts:
100 W
Width:
5-3/4 in