75 in. 100W 9-Light 2-Tier Incandescent Chandelier in Matte Black
Merry 75 in. 100W 9-Light 2-Tier Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Bring a modern vibe to any room with the Merry collection 9-light matte black etched glass transitional chandelier light ideal for any dining room, kitchen, bedroom, and living room
- Perfect for transitional and contemporary style settings
- The clean-lined frame, tubular arms, and round light bases are coated in a classic black finish
- Constructed from steel to ensure a long product lifespan
- Light sources glow from inside crisp etched glass shades
- For ideal illumination, use 9 medium base bulbs that are sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 28-inch diameter by 24-inch height
- Pairs with the Tobin, etched glass, and dome glass collections by Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
Documents
Specifications
- Collection:
- Merry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 28
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 75
- Length:
- 28
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Ceramic, Glass, Steel
- Material Type:
- Porcelain
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247245963
- Volts:
- 120V
- Watts:
- 100