16 in. 150W 1-Light Incandescent Pendant in Black
Metal Shade Collection 16 in. 150W 1-Light Incandescent Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Industrial inspired design.
- Spun metal shade.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Metal Shade Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Spun
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247206698
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 16 in