100W 1-Light Vanity Fixture with Etched Painted White Inside Glass in Brushed Nickel
Metric 100W 1-Light Vanity Fixture with Etched Painted White Inside Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Cool and sleek modern design.
- A simple, etched opal glass shade nestles inside a die-cast frame.
- Design provides light above and below the fixture.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Metric
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched, White
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247200856
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-5/8