This product requires certification to purchase.

56 in. 5-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in Galvanized

Progress Lighting

Midvale 56 in. 5-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in Galvanized

  • Fast #
  • Part #PP250011141WB
  • Item #9335196
  • Manufacturer Part #P250011-141-WB
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

Midvale 56 in. 5-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in Galvanized

  • Fast #
  • Part #PP250011141WB
  • Item #9335196
  • Manufacturer Part #P250011-141-WB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Galvanized Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offer nostalgic appeal with the Midvale collection 5-blade galvanized 56-inch AC motor coastal ceiling fan ideal for any covered outdoor living space
  • Perfect for coastal and farmhouse style settings
  • The rustic cage frame, banded metal ceiling canopy, and blades are coated in a gorgeous galvanized finish; a clear seeded glass shade encloses vintage-style LED bulbs
  • Center of fan is constructed from steel to ensure a long product lifespan
  • A 3-speed handheld remote with batteries and a wall bracket for storage are included so you can adjust full-range dimming and fan speed without breaking a sweat
  • For ideal illumination, 2 medium base bulbs are included (7W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 56-inch diameter by 56-inch length by 20-17/20-inch height
  • Pairs with a variety of Progress Lighting fixtures
  • Warranty: Our limited lifetime warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Requires Certification

Documents


Specifications

AMP:
0.71
Blade Pitch:
13°
Blade Span:
56 in
CFM:
7627 ft3/min
Ceiling Fan Blade Finish:
Galvanized
Collection:
Midvale
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Color Temperature:
2700
Control Type:
Remote Control
Diameter:
56 in
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal
Height:
20-17/20 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal
Lumens:
1600
Material:
Glass, Steel
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247244539
Volts:
120V
Watts:
7 W