60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Mill Beam 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Give an unexpected artisanal edginess with the Mill Beam collection 3-light brushed nickel industrial bath vanity light ideal for any bathroom
- Perfect for urban industrial and farmhouse style settings
- The slab silhouette is coated in a faux concrete finish accented by a brushed nickel backplate to create the perfect blend of organic and industrial character
- Constructed from steel to ensure a long product lifespan; mount the light fixture horizontally or vertically
- We recommend using vintage bulbs to enhance the light fixture's rustic aesthetic
- For ideal illumination, use 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 24-inch length by 4-3/4-inch height by 4-1/2-inch depth
- Pairs with the Hemsworth, Bonn, and Foster collections by Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
- Certifications: cETLus damp location listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mill Beam
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Length:
- 24
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Rustic, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247246311
- Volts:
- 120V
- Watts:
- 60
- Width:
- 4-1/2