17W 1-Light Semi-Flush Mount Ceiling Fixture with Integrated LED in Antique Bronze
Mingle 17W 1-Light Semi-Flush Mount Ceiling Fixture with Integrated LED in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concentric circular pattern in an Antique Bronze metal shade.
- Etched parchment glass.
- Contemporary styling.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- CRI: 90
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Collection:
- Mingle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Parchment
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Bohemian, Mid-century, Modern, Transitional
- Lumens:
- 803.55
- Lumens per Watt:
- 48.7
- Material:
- Steel
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247202331
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 14 in