17W 1-Light Semi-Flush Mount Ceiling Fixture with Integrated LED in Brushed Nickel
Mingle 17W 1-Light Semi-Flush Mount Ceiling Fixture with Integrated LED in Brushed Nickel
Product Details
Product Details
- Concentric circular pattern in a Brushed Nickel metal shade.
- Etched parchment glass.
- Contemporary styling.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- CRI: 90
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Collection:
- Mingle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Parchment
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Bohemian, Mid-century, Modern, Transitional
- Lumens:
- 803.55
- Lumens per Watt:
- 48.7
- Material:
- Steel
- Number Of Hours:
- 60000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247202324
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 8.42 lb
- Width:
- 14 in