60W 1-Light Vanity Wall Fixture with Clear Glass in Polished Chrome
Mod 60W 1-Light Vanity Wall Fixture with Clear Glass in Polished Chrome
Product Details
Product Details
- Gives a nod to the space age with mid-century modern appeal.
- Features a sleek linear frame in a Polished Chrome finish.
- Clear, spherical glass shades offer the perfect focal point for vintage bulbs or reflector-style globes.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mod
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247201228
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5-7/8