5-3/4 in. 1-Light LED Mini Pendant with Clear and Etched White Glass in Brushed Nickel
Moderna 5-3/4 in. 1-Light LED Mini Pendant with Clear and Etched White Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brushed Nickel finish.
- Modern silhouette with a sleek linear frame.
- Clear outer glass.
- Inner etched white glass shade.
- Replaceable AC LED module.
- Dimmable to 10% with many ELV dimmers
- 670 lumens 71 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- CSA Certified:
- Yes
- Collection:
- Moderna
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Transitional, Modern
- Lumens:
- 385
- Lumens per Watt:
- 41.4
- Material:
- Steel
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247205820
- Volts:
- 120V
- Watts:
- 9
- Width:
- 5-3/4