This product requires certification to purchase.

100W 1-Light Incandescent Outdoor Wall Sconce in Black

Progress Lighting

New Haven 100W 1-Light Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP661131
  • Item #7254671
  • Manufacturer Part #P6611-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

New Haven 100W 1-Light Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP661131
  • Item #7254671
  • Manufacturer Part #P6611-31
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black finish.
  • Clear beveled glass.
  • Open bottom design for easy revamping.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
New Haven
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-5/8 in
Diameter:
9 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
18-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247208937
Volts:
120V
Watts:
100 W
Width:
9 in