This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Hanging Lantern in Black

Progress Lighting

New Haven 60W 3-Light Candelabra E-12 Incandescent Hanging Lantern in Black

  • Fast #
  • Part #PP653331
  • Item #7254643
  • Manufacturer Part #P6533-31
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

New Haven 60W 3-Light Candelabra E-12 Incandescent Hanging Lantern in Black

  • Fast #
  • Part #PP653331
  • Item #7254643
  • Manufacturer Part #P6533-31
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black finish.
  • Clear beveled glass.
  • Open bottom design for easy revamping.
  • Requires Certification

Specifications

Collection:
New Haven
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
19-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247208890
Volts:
120V
Watts:
60 W
Width:
11 in