100 W 3-Light Medium Bath Fixture in Polished Chrome
Nisse 100 W 3-Light Medium Bath Fixture in Polished Chrome
Product Details
Product Details
- Polished Nickel finish.
- K9 glass accents.
- Clear glass bobeches reflect and glimmer against Polished Nickel finish.
- Etched opal glass shades.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Nisse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Opal Etched
- Height:
- 9
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247167319
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24