100W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel
Noma 100W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for luxe, new traditional, traditional, and transitional style settings
- Beautiful polished nickel finish
- Elegant etched white glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 28.5-inch diameter by 26-inch height by 101-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Ratio and Evoke collections by Progress Lighting
Specifications
- Collection:
- Noma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 28-1/2
- Diameter:
- 28-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 26
- Installation Type:
- Ceiling Mount
- Length:
- 101
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Transitional, Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 28.5 in x 28.5 in x 26 in
- UL Listed:
- Yes
- UPC:
- 785247206087
- Volts:
- 120V
- Watts:
- 100
- Width:
- 28-1/2
- Wire Gauge (AWG):
- 9 ga