This product requires certification to purchase.

240W 4-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel

Progress Lighting

Noma 240W 4-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel

  • Fast #
  • Part #PP400014104
  • Item #7254658
  • Manufacturer Part #P400014-104
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Noma 240W 4-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel

  • Fast #
  • Part #PP400014104
  • Item #7254658
  • Manufacturer Part #P400014-104
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Nickel finish.
  • Utilizes mixed finishes.
  • Features soft angles and curved lines.
  • Flat metal straps form elegant frame.
  • Requires Certification

Specifications

Collection:
Noma
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
No
Height:
29-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Luxe, Traditional
Material:
Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247206124
Volts:
120V
Watts:
60 W
Width:
16 in