One-Light Wall Sconce
One-Light Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple and modern form is ideal for transitional interiors
- One-light wall sconce with etched glass held by metal bands on its top and bottom
- Textured, etched glass emits soft, comfortable light
- Finished in subtly reflective Brushed Nickel
- Measures 6 in width X 12 in height, Extends 4 in
- Uses one 75-watt max medium base bulb, or LED equivalent, that is sold separately
- ADA compliant
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PP710072009
- UPC:
- 785247232734
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 6 in