60W 4-Light Outdoor Cast Hanging Lantern in Textured Black
Onion Lantern 60W 4-Light Outdoor Cast Hanging Lantern in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Textured Black finish.
- Clear beveled glass curved panels.
- Cast aluminum.
Specifications
- Collection:
- Onion Lantern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 27-3/4
- Length:
- 102
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247111794
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11-1/8