50 in. 100 W 1-Light Medium Pendant in White
Opal Globes 50 in. 100 W 1-Light Medium Pendant in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- White opal glass.
- Evenly diffused illumination.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Opal Globes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Opal
- Height:
- 10
- Installation Type:
- Ceiling Mount
- Length:
- 58
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247440290
- Volts:
- 120V
- Watts:
- 100
- Width:
- 9-7/8