24 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
Orrizo 24 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for luxe and modern style settings
- Classic matte black finish
- Ideal for a dining room, breakfast nook, or great room
- Certifications: cULus Dry Location Listed
- Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 24-inch diameter by 19.375-inch height by 84-inch length - installed)
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Crisp clear glass rods
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with the Adagio and Sinclaire collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Orrizo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 24 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 84 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxury, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 24 in x 24 in x 19.375 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 12.35 lb
- Width:
- 24 in