P350096-020 5-60W CAND FLUSH MOUNT
P350096-020 5-60W CAND FLUSH MOUNT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces
- A distinctive collection with casual crystal details
- Popular Antique Bronze finish
- Uses five 60-watt max. candelabra base bulbs (sold separately)
- Recommend Progress Lighting's F4B10DLED927/JA8 B10 LED filament bulb
- Flush mount version emulates cascading teardrop crystal accents
- A natural choice for closets, hallways and smaller areas within the home.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 16
- Height:
- 14
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247219605
- Watts:
- 60
- Width:
- 16