75W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Cordin 75W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic styling in the Cordin collection highlights a distinctive look for a variety of interiors
- Features a striking combination of traditional and modern design
- A brushed nickel finish with natural brass accents are incorporated in all fixtures in the Cordin family
- Double-lined linen shade creates a softer feel when combined with the vintage mechanical details and dual-tone frame
- Uses one 75-watt max. medium base bulbs (sold separately)
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
- These pendants can be displayed individually or in groupings of two or more for a customized look
- Group pendants over kitchen islands, rustic farmhouse dining tables or in foyers and entryways
Specifications
- ADA Compliant:
- No
- Collection:
- Cordin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 10
- Dimmable:
- Yes
- Height:
- 8
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Country, Farmhouse, French Country, Industrial, Lodge, Modern, Rustic, Traditional, Transitional, Urban
- Material:
- Steel, Linen
- Number of Lights:
- 1
- Overall Height:
- 74
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247216338
- Volts:
- 120V
- Watts:
- 75