P540020-020 1-100W MED POST LANTERN
P540020-020 1-100W MED POST LANTERN
Frequently Purchased Together
Product Details
- Inspired by the popular farmhouse design trend
- Antique Bronze finish
- Gunther lanterns provide an affordable and stylish option to update a home's curb appeal
- Frame front or back door with post lanterns on either side to enhance curb appeal
- Cylindrical lights provide a perfect showcase for vintage style light bulbs
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Post lantern uses one 100 watt max. medium base bulb, (sold separately)
- Clear cylindrical glass diffuser
- Fit's on 3" post (order separately).
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13-1/2 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Smart Home Enabled:
- No
- Type:
- PP540020020
- UL Listed:
- No
- Watts:
- 100 W
- Weight:
- 3.53 lb
- Width:
- 8 in