This product requires certification to purchase.

10W 1-Light LED Recessed Ceiling Light in Satin White

Progress Lighting

P8061 Series 10W 1-Light LED Recessed Ceiling Light in Satin White

  • Fast #
  • Part #PP80612830K
  • Item #7255030
  • Manufacturer Part #P8061-28-30K
4.9 out of 5 Customer Rating
Brand image
Progress Lighting

P8061 Series 10W 1-Light LED Recessed Ceiling Light in Satin White

  • Fast #
  • Part #PP80612830K
  • Item #7255030
  • Manufacturer Part #P8061-28-30K
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Satin White finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 5" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • Meets California Title 24 - JA8 - 2016.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.08
Application:
Lighting
Average Life:
5.71
CSA Certified:
Yes
Collection:
P8061 Series
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
3000
Diameter - Inside 1:
4-1/2
Diameter - Outside:
6-3/16 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
4
Installation Type:
Ceiling Mount, Recessed Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
713
Lumens per Watt:
71
Material:
Steel
Number Of Hours:
50000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247205196
Volts:
120V
Watts:
10
Weight:
1.35
Width:
6-5/164