1-Light 100W 11 in. Outdoor Wall Sconce with Seedy Glass Shade in Textured Black
Padgett 1-Light 100W 11 in. Outdoor Wall Sconce with Seedy Glass Shade in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect light fixture for a porch, patio, deck, or outdoor living space
- Ideal for transitional, traditional, and rustic style settings
- Textured black finish adds contemporary flair to the classic coach lantern design
- Light glows through the clear seeded glass that adds extra rustic aesthetic
- Constructed from cast aluminum to ensure a long product lifespan
- Uses 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent)
- Compatible with dimmable bulbs
- Measures 11-1/4-in. height by 6-in. length by 7-1/4-in. width (extends from wall)
- Certifications: cCSAus wet location listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside for a trend-setting look
- Includes all mounting hardware and installation instructions for quick and easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Padgett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 7-1/4
- Dimmable:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 11-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Colonial, Contemporary
- Material:
- Aluminum, Ceramic, Glass
- Material Type:
- Porcelain
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 785247263219
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100
- Width:
- 6