This product requires certification to purchase.

100W 1-Light 15 in. Outdoor Wall Sconce in Textured Black

Progress Lighting

Padgett 100W 1-Light 15 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560308031
  • Item #9751178
  • Manufacturer Part #P560308-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Padgett 100W 1-Light 15 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560308031
  • Item #9751178
  • Manufacturer Part #P560308-031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perfect light fixture for a porch, patio, deck, or outdoor living space
  • Ideal for transitional, traditional, and rustic style settings
  • Textured black finish adds contemporary flair to the classic coach lantern design
  • Light glows through the clear seeded glass that adds extra rustic aesthetic
  • Constructed from cast aluminum to ensure a long product lifespan
  • Uses 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent)
  • Compatible with dimmable bulbs
  • Measures 15-in. height by 8-in. length by 9-5/8-in. width (extends from wall)
  • Certifications: cCSAus wet location listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside for a trend-setting look
  • Includes all mounting hardware and installation instructions for quick and easy installation
  • Requires Certification
Dimensions & Measurements
Depth
9-5/8 in
Height
15 in
Width
8 in
Characteristics & Features
Collection
Padgett
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Colonial, Contemporary
Material
Aluminum, Ceramic, Glass
Material Type
Porcelain
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UPC
785247263172