22 in. 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Vintage Gold
Palacio 22 in. 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Vintage Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faux white marble accents enhance an elegant gold-tone frame
- White silk shades complement gold accents to create a statement-making style
- Group pendants over kitchen islands, rustic farmhouse dining tables or in foyers and entryways
- Pendant uses four 60 watt max. E12 style bulbs.
- Idea for a variety of interiors
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
Specifications
- ADA Compliant:
- No
- Collection:
- Palacio
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold
- Diameter:
- 22 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White Silk
- Height:
- 9-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Luxe, Transitional, Traditional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247218899
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in
- Wire Gauge (AWG):
- 9 ga