75W 1-Light Medium E-26 Incandescent Wall Sconce in Vintage Gold
Palacio 75W 1-Light Medium E-26 Incandescent Wall Sconce in Vintage Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faux white marble accents enhance an elegant gold-tone frame
- White silk shades complement gold accents to create a statement-making style
- Wall bracket uses one 75W medium base lamp (sold separately)
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
- Ideal for a variety of interiors
- Can be used in living rooms, entryways and foyer settings
- Suitable for a variety of exteriors and interiors.
Specifications
- ADA Compliant:
- No
- Collection:
- Palacio
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold
- Depth:
- 7-1/2 in
- Dimmable:
- No
- Glass Type:
- White Silk
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Transitional, Traditional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247218905
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 6 in