150 W 1 Light Halogen Flood Light in Antique Bronze
Par Lampholder 150 W 1 Light Halogen Flood Light in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Wall mounted, adjustable swivel designed for outdoor use.
- Companion fixtures available.
Specifications
- Application:
- Outdoor
- Collection:
- Par Lampholder
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 6-1/4
- Height:
- 11-5/16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Commodity, Utilitarian
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247520220
- Volts:
- 120V
- Watts:
- 150
- Weight:
- 1.3
- Width:
- 6-1/4