This product requires certification to purchase.

35W 1-Light LED Vanity Fixture in Polished Chrome

Progress Lighting

Parallel LED Collection 35W 1-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PP30018301530
  • Item #7638945
  • Manufacturer Part #P300183-015-30
3.9 out of 5 Customer Rating
Brand image
Progress Lighting

Parallel LED Collection 35W 1-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PP30018301530
  • Item #7638945
  • Manufacturer Part #P300183-015-30
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A cylindrical design pairs with an oval back plate to create a harmonious design
  • 22" linear 35-watt LED bath fixture
  • Etched white glass
  • Polished Chrome finish
  • Integrated LED source provides a variety of energy and cost savings benefits for the homeowner
  • Measures 4 3/4" W x 22 3/8" H
  • 66.7 lumens per watt
  • Warm white 3000K lighting color, 2400 lumens and 90+CRI
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Parallel LED Collection
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
2-3/4
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
22-3/8
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Luxe, Mid-century, Modern, Modern
Lumens:
2166
Lumens per Watt:
60.2
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247224296
Volts:
120V
Watts:
35
Width:
4-3/4