50W 1-Light Vanity Fixture in Polished Chrome
Parallel LED Collection 50W 1-Light Vanity Fixture in Polished Chrome
Product Details
Product Details
- A cylindrical design pairs with an oval back plate to create a harmonious design
- 32" linear 50-watt LED bath fixture
- Etched white glass
- Polished chrome finish
- Integrated LED source provides a variety of energy and cost savings benefits for the homeowner
- Measures 4 3/4" W x 32" H
- 60.3 lumens per watt
- Warm white 3000K lighting color, 3200 lumens and 90+CRI
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Parallel LED Collection
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 2-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 32
- Installation Type:
- Wall Mount
- Length:
- 2-3/4
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Mid-century, Modern, Transitional
- Lumens:
- 2872
- Lumens per Watt:
- 54.9
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247224265
- Volts:
- 120V
- Watts:
- 50
- Width:
- 4-3/4