This product requires certification to purchase.

5-1/8 x 11-1/4 in. 15W 2-Light Integrated LED Flush Mount Ceiling Fixture in Matte Black

Progress Lighting

Parkhurst 5-1/8 x 11-1/4 in. 15W 2-Light Integrated LED Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #PP35025531M
  • Item #10153434
  • Manufacturer Part #P350255-31M
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Parkhurst 5-1/8 x 11-1/4 in. 15W 2-Light Integrated LED Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #PP35025531M
  • Item #10153434
  • Manufacturer Part #P350255-31M
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Parkhurst collection flush mount provides a timeless, elegant appeal to halls and home theaters, bedrooms and bathrooms
  • The fixture's sophisticated design elevates contemporary and new traditional settings
  • The flush mount features a crisp matte black finish
  • Graceful curves and bold angles combine to create a softly structured look, allowing unobstructed layers of light
  • Soft illumination is cast through etched glass shades
  • Uses (2) 15-watt maximum, medium base LED bulbs, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
  • Measures 11.25-in diameter by 5.12-in height
  • Certifications: cCSAus damp location listed, fixture can be used in rooms where moisture may be present
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor, Residential
Collection:
Parkhurst
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
11-1/4 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
5-1/8 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
11-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Contemporary, Traditional, Transitional
Material:
Steel, Glass
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247268054
Volts:
120V
Watts:
15 W
Width:
11-1/4 in