This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

Progress Lighting

Parkhurst 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP50036131M
  • Item #9751357
  • Manufacturer Part #P500361-31M
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Parkhurst 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP50036131M
  • Item #9751357
  • Manufacturer Part #P500361-31M
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parkhurst has an airy, elegant style that works well in kitchens and bar areas to provide focused light
  • This elegant pendant is ideal for new traditional, modern farmhouse, and transitional interiors
  • Coated with a classic matte black finish for a sophisticated look
  • Graceful curves and bold angles combine to create a softly structured look, allowing unobstructed layers of light
  • A clear glass shade adds a modern touch while delivering the ideal amount of illumination
  • Uses 1 60-watt maximum medium base bulb, or LED equivalent, that are sold separately
  • Measures 16.75 in. height x 11.5 in. diameter
  • Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification

Specifications

Collection:
Parkhurst
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-17/25 in
Diameter:
15-1/4 in
Dimmable:
Yes
Glass Type:
Clear
Height:
23-3/8 in
Installation Type:
Ceiling Mount
Length:
15-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern Farmhouse, Transitional
Material:
Glass, Steel
Number of Lights:
1
Overall Height:
89-1/2 in
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UL Listed:
Suitable for Dry Locations
UPC:
785247264117
Volts:
120V
Watts:
60 W
Width:
15-1/4 in