This product requires certification to purchase.

60W 8-Light Candelabra E-12 Foyer Lighting in Brushed Nickel

Progress Lighting

Parkhurst 60W 8-Light Candelabra E-12 Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #PP500371009
  • Item #9751105
  • Manufacturer Part #P500371-009
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Parkhurst 60W 8-Light Candelabra E-12 Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #PP500371009
  • Item #9751105
  • Manufacturer Part #P500371-009
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Parkhurst
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-17/25 in
Dimmable:
Yes
Height:
108 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
8
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UL Listed:
Suitable for Dry Locations
UPC:
785247263912
Volts:
120V
Watts:
60 W
Width:
20 in