60 in. 3-Blade Indoor/Outdoor Luxe Industrial Ceiling Fan in Matte Black
Paso 60 in. 3-Blade Indoor/Outdoor Luxe Industrial Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The fan's contemporary design is ideal for living rooms, bedrooms and dens
- The contemporary silhouette accents modern interiors
- Finished in black with three sculpted matte black blades
- The fan's contemporary, timeless stem holds three sculpted ABS blades
- Includes 6 speed handheld remote control with battery and wall bracket.
- Measures 60-in Diameter x 15.5-in Height
- Lighting experts recommend installing this fan in a room 361-499 sq. ft. for optimal performance
- Certifications: cULus Dry location listed, for indoor use only
- Warranty: Our Limited Lifetime Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 27°
- Blade Span:
- 60 in
- CFM:
- 3659 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Paso
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote Control
- Depth:
- 60 in
- Diameter:
- 60 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod
- Length:
- 60 in
- Lighting Style:
- Luxe, Industrial
- Material:
- Metal
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 92
- Size:
- 60 in x 60 in x 16-1/2 in
- UL Listed:
- Yes
- UPC:
- 785247257126
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 60 in