6-3/8 x 15 in. Close-to-Ceiling Light Fixture in Brushed Nickel
Pavillion 6-3/8 x 15 in. Close-to-Ceiling Light Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Pavillion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15
- Glass Type:
- Etched Watermark
- Height:
- 6-3/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 785247145997
- Volts:
- 120V
- Watts:
- 75
- Width:
- 15