This product requires certification to purchase.

100W 1-Light Mid-Century Modern Pendant With Metal Shade in Brushed Gold

Progress Lighting

Perimeter 100W 1-Light Mid-Century Modern Pendant With Metal Shade in Brushed Gold

  • Fast #
  • Part #PP500379191
  • Item #10081957
  • Manufacturer Part #P500379-191
4.6 out of 5 Customer Rating
Brand image
Progress Lighting

Perimeter 100W 1-Light Mid-Century Modern Pendant With Metal Shade in Brushed Gold

  • Fast #
  • Part #PP500379191
  • Item #10081957
  • Manufacturer Part #P500379-191
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The fixture delivers task lighting to surfaces in kitchens, laundry rooms and breakfast nooks
  • An iconic metal dome shade adds a sleek statement to modern, mid-century modern, transitional and contemporary interiors
  • The light is coated in a subtle brushed gold finish, accented by an interior finish of white
  • The cord hung pendant has an elegant metal dome, casting light generously from within a white interior circular open shade
  • Use (1) 100-Watt maximum medium base bulb, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
  • Measures 15.75 in diameter by 8.62 in height
  • Includes 120 in of black cord for a variety of ceiling heights and can be used on a sloped ceiling
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
15-3/4 in
Diameter
15-3/4 in
Height
8-31/50 in
Length
120-1/2 in
Minimum Height
8-31/50 in
Overall Height
120-1/2 in
Width
15-3/4 in
Characteristics & Features
Collection
Perimeter
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century Modern, Transitional, Contemporary
Material
Steel
Number of Lights
1
Proposition 65
WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
785247253371